M12 FUEL™ HACKZALL® Reciprocating Saw (Bare Tool)
Item #: 0128554
Cat #: 2520-20
UPC: 045242318827
$ 160.68 EA
Company wide:
2
in stock
Documents & Guides
Reciprocating Saw, Hackzall, M12, Cordless, SPM: 0 - 3000, Stroke Length: 5/8", Voltage: 12V, Weight: 4.1 lbs ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Reciprocating Saw, Hackzall, M12, Cordless, SPM: 0 - 3000, Stroke Length: 5/8", Voltage: 12V, Weight: 4.1 lbs ***Bare Tool Only, Battery & Charger Sold Separately***
The M12 FUEL™ HACKZALL® is the fastest cutting and most powerful saw in its class, delivering over 4X more run-time, up to 70% faster cutting, and up to 6X longer tool life than competitive saws.
Also known as: 045242318827, 2520-20, MIL252020
Features & Benefits
- One-handed design provides superior control & versatility over a standard reciprocating saw
- Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
- POWERSTATE™ Brushless motor supplies constant power for faster cuts and reduced heat for extended life
- REDLINK Plus™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ XC 4.0 battery pack (not included) provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- Compatible batteries/chargers: all M12 batteries (48-11-2401, 48-11-2402, 48-11-2420, AND 48-11-2440) and chargers (48-59-2401, 2510-20, 48-59-1812)
Specifications
| Volts DC: | 12 |
| Volts DC: | 12 |