Autotransformer, Dry Type, 5KVA, 240 - 120/240VAC, 1PH, NEMA 3R

Item #: 0128425

Cat #: T253064

UPC: 047503735251

Company wide:
0 in stock
Documents & Guides
Autotransformer, Dry Type, 5 KVA, 240 - 120/240 Volt AC, 1-Phase, NEMA 3R

Overview

Autotransformer, Dry Type, 5 KVA, 240 - 120/240 Volt AC, 1-Phase, NEMA 3R
Also known as: 047503735251, T253064, ACMT253064

Features & Benefits

  • Quiet operation with sound levels below NEMA standards

Specifications

Volts AC: 120, 240
Phase: 1
Type: Dry Type Transformer, Auto Transformer, Autotransformer
Primary Voltage: 240
Volt Amps: 5kVA
Volts AC: 120, 240
Type: Dry Type Transformer, Auto Transformer, Autotransformer
Volt Amps: 5kVA
Phase: 1
Primary Voltage: 240