This product has been discontinued.

15A 125V, 5-15R, With LED, Ivory
Item #: 0128402
Cat #: GFTR15I
UPC: 883778114656
Company wide:
0
in stock
Discontinued
Documents & Guides
HWS GFTR15I 15A 125V COMM LED
Overview
HWS GFTR15I 15A 125V COMM LED
Also known as: 883778114656, GFTR15I, KELGFTR15I
Features & Benefits
- Ground fault EOL indicator
- Automatic self-grounding staple
- Open terminal design accepts fork terminals
- Limits improper access to energized contacts
Specifications
| Color: | Ivory |
| NEMA Configuration: | 5-15R |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |