Caseta Wireless Wall Dimmer and Pico Remote, White

Item #: 0128363

Cat #: P-PKG1W-WH

UPC: 784276072076

$ 83.06 EA
Company wide:
433 in stock
Lutron Caseta Wireless Smart Lighting Dimmer Switch and Remote Kit For Wall & Ceiling Lights, Controls 150W LED/CFL (Screw-Base) Or 600W Incandescent/Halogen Loads. Simple, Intuitive Design With On, Off And Raise/Lower Buttons. Provides True Dimming From Each Location With Pico Wireless Remotes. Offers Reliable Dimming Of Dimmable LEDs/CFLs, As Well As Halogens And Incandescents, Includes: (1) Caseta Dimmer Switch With Wall Plate & (1) Pico Remote Control, White

Overview

Lutron Caseta Wireless Smart Lighting Dimmer Switch and Remote Kit For Wall & Ceiling Lights, Controls 150W LED/CFL (Screw-Base) Or 600W Incandescent/Halogen Loads. Simple, Intuitive Design With On, Off And Raise/Lower Buttons. Provides True Dimming From Each Location With Pico Wireless Remotes. Offers Reliable Dimming Of Dimmable LEDs/CFLs, As Well As Halogens And Incandescents, Includes: (1) Caseta Dimmer Switch With Wall Plate & (1) Pico Remote Control, White

It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.

Also known as: 784276072076, P-PKG1W-WH, LUTPPKG1WWH

Features & Benefits

  • PEACE OF MIND: Set lights to automatically adjust with the seasons so your family always comes back to a well-lit home; enable the smart away feature to randomly turn your lights on/off to look like you're home even if you're away (smart bridge required)
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Amazon Alexa, Apple HomeKit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand (smart bridge required)
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs; get smart control of multiple styles of dimmable LED, incandescent and halogen bulbs
  • WORKS IN ANY HOME: Unlike other smart dimmer switches, Caseta works in any home, of any age, as it does not require a neutral wire
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via the app, your voice, or at the wall. Make schedules to control lights at set times or activate scenes with 1 touch of a button (bridge required)
  • WIRELESS REMOTE CONTROL: Use the included wireless Pico remote to turn your lights on, off or dim and brighten with the touch of a button from anywhere in the homes
  • TECHNICAL DETAILS: Works with up to 150-Watt dimmable LED light bulbs/CFL light bulbs or 600-Watt incandescent bulbs/halogen bulbs; not rated for low voltage applications (i.e. track or landscape lighting)
  • EASY 3-WAY SET UP: Create a 3-way by mounting the included Pico to almost any wall surface without cutting holes or pulling wire, with a Pico wallmount bracket (sold separately); replace 3-way switches by mounting the Pico/bracket over the backbox

Specifications

Volts AC: 120
Color: White
Volts AC: 120
Color: White