250A, 4P, 480V, 250 VDC, Type JG

Item #: 0128354

Cat #: JGE425032G

UPC: 782116999651

$ 8309.26 EA
Company wide:
5 in stock
250 Amp, 4-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

250 Amp, 4-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The “G” signifies global applications

Also known as: 782116999651, JGE425032G, CUTJGE425032G

Specifications

Mounting: Panel
Amps: 250
Poles: 4
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 4
Interrupt Rating AC: 18 kA
Amps: 250
Volts AC: 600