300 Bare Copper Stranded Wire, Soft Drawn, 1000'

Item #: 0128350

Cat #: 300BC

UPC:

Company wide:
0 in stock
Documents & Guides
300 MCM, Stranded Bare Copper, Soft Drawn, 1000' Reel

Overview

300 MCM, Stranded Bare Copper, Soft Drawn, 1000' Reel
Also known as: 300BC, 300BCSTRX1000

Specifications

Length: 1000 ft, Cut to Length
Gauge: 300 kcmil
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Length: 1000 ft, Cut to Length
Conductors: 1
Stranding: Stranded
Gauge: 300 kcmil
Material: Soft Drawn Copper