20-Pocket Organizer Tote

Item #: 0128325

Cat #: 554158-14

UPC: 092644554629

$ 89.99 EA
Company wide:
28 in stock
Tool Bag, Tradesman Pro™ Tool Tote, 20 Pockets, 8-Inch

Overview

Tool Bag, Tradesman Pro™ Tool Tote, 20 Pockets, 8-Inch

Keep all of your tools neatly organized in the Klein Tools Tradesman Pro Organizer 8-Inch Tote. It has 20 pockets to store a wide variety of tools, including a large zipper pocket for small parts. A durable molded bottom protects from the elements.

Also known as: 092644554629, 554158-14, KLE55415814, Bucket, K.o.

Specifications

Color: Orange
Height: 17 in
Type: Tote
Length: 8 3/4 in
Width: 8 3/4 in
Standards: California Proposition 65
Color: Orange
Type: Tote
Width: 8 3/4 in
Height: 17 in
Length: 8 3/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)