Cable Length Meter

Item #: 0128315

Cat #: CLM-1000

UPC: 783310027195

$ 888.35 EA
Company wide:
4 in stock
Cable Length Meter, Measures on a Spool, Compatible Cable: 18 AWG Aluminum or Copper to 1000 kcmil

Overview

Cable Length Meter, Measures on a Spool, Compatible Cable: 18 AWG Aluminum or Copper to 1000 kcmil

Measures these AWG wire gages: 18, 16, 14, 12, 10, 8, 6,4, 2 , 1/0, 2/0, 3/0, 4/0 Measures these kcmil wire sizes: 250, 350, 400, 500, 600, 750, 1000 Eight user-programmable settings for other gages Powered by (6) 1.5V AA batteries Replacement calibration rods (pair) available as CLM-ROD, UPC 02721 Replacement Kelvin clips (pair) available as CLM-CLIPS, UPC 02722

Also known as: 783310027195, CLM-1000, GRECLM1000

Specifications

Gauge: 18 AWG
Type: Length Meter
Gauge: 18 AWG
Type: Length Meter