1/2"-2" Knockout Punch & Die Kit w/o Driver

Item #: 0128312

Cat #: 7307SP

UPC: 783310017202

Call for price
Company wide:
0 in stock
Documents & Guides
Speed Punch Knockout Punch Kit Without Driver, Capacity: 10 GA (3.5 mm) Stainless Steel and Mild Steel, Hole Punches: 1/2" - 2", For Use With 746 Hydraulic Ram & 767 Pump (or LS50L - Battery-Powered Driver up to max. 12 ga. Stainless Steel)

Overview

Speed Punch Knockout Punch Kit Without Driver, Capacity: 10 GA (3.5 mm) Stainless Steel and Mild Steel, Hole Punches: 1/2" - 2", For Use With 746 Hydraulic Ram & 767 Pump (or LS50L - Battery-Powered Driver up to max. 12 ga. Stainless Steel)

SPEED PUNCH® saves time and money with every hole.

Up to 3X's faster setup and disassembly.

No-Thread punch design eliminates cross-threading.

Available for

  • Stainless Steel - 1/2" to 2" conduit size
  • Mild Steel - 1/2" to 4" conduit size
  • Metric ISO-16 to ISO-63
  • 22mm & 30mm for Oiltight push buttons.
Also known as: 783310017202, 7307SP, GRE7307SP

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 2 in
Type: Kit, Knockout Punch
Material: Carbon Steel
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 in, 1 1/4 in, 2 in
Material: Carbon Steel
Type: Kit, Knockout Punch