Electronic Dimming Ballast, Fluorescent, T8, 1-Lamp, 25W, 120-277V

Item #: 0128307

Cat #: H3DT825CU110

UPC: 027557775175

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 25, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 25, 120-277 Volt, Lamp Type: T8, Ballast Factor: Normal

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent, 1 lamp, ballast factor of 1.00, C-can, 25W

Also known as: 027557775175, H3DT825CU110, LUTH3DT825CU110

Specifications

Type: Programmed Start, Electronic
Wattage: 25
Shape: T8 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend)
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Shape: T8 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend)
Light Technology: Fluorescent
Wattage: 25
Dimmable: Yes
Volts AC Range: 120 - 277