125A UNMET DB PED

Item #: 0128306

Cat #: U5200XL55

UPC: 784572265097

$ 759.00 EA
Company wide:
0 in stock
MLB U5200-XL-55 125A UNMET DB PED

Overview

MLB U5200-XL-55 125A UNMET DB PED
Also known as: 784572265097, U5200XL55, MLBU5200XL55

Specifications

Mounting: Pedestal
Amps: 125
Phase: 1
Standards: California Proposition 65
Mounting: Pedestal
Phase: 1
Amps: 125
Standards: California Proposition 65