
HF10 Side-Mount Filter Fan, 115V 159CFM, Lt Gray
Item #: 0128250
Cat #: HF1016414
UPC: 783510342036
$ 563.91 EA
Company wide:
8
in stock
Documents & Guides
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF10 Side-Mount Filter Fan, HF1016414 item is rated 115V 159CFM colored Lt Gray.
Overview
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF10 Side-Mount Filter Fan, HF1016414 item is rated 115V 159CFM colored Lt Gray.
The nVent HOFFMAN HOFHF1016414 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This fan features an enclosure side wall mounting, terminal block connectors and optional thermostat.
Also known as: 783510342036, HF1016414, HOFHF1016414
Specifications
| Diameter: | 10 in |
| Color: | Light Gray |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Material: | Plastic |
| Special Program: | Hoffman On Demand |
| Diameter: | 10 in |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Special Program: | Hoffman On Demand |
| Color: | Light Gray |
| Material: | Plastic |