Sustainable

250W Module,*** Discontinued ***

Item #: 0128209
Cat #: SW250POLY2.0
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
250 Watt, Polycrystalline, 1000V DC, Sunmodule Pro Series, Silver Aluminum Frame, 46.7 lbs,**German made with v2.0 frame** *** Discontinued ***

Overview

250 Watt, Polycrystalline, 1000V DC, Sunmodule Pro Series, Silver Aluminum Frame, 46.7 lbs,**German made with v2.0 frame** *** Discontinued ***
Also known as: SW250POLY2.0, SOWSW250POLY2.0

Specifications

Volts DC: 1000
Wattage: 250
Volts DC: 1000
Wattage: 250

Customer Reviews

No reviews for this product
(0)