EFSE RD40-3-508 Switch 40A Non-F 3P

Item #: 0128183

Cat #: RD40-3-508

UPC: 051712402552

$ 216.98 EA
Company wide:
1 in stock
Documents & Guides
BUSSMANN RD403508 40A DISC

Overview

BUSSMANN RD403508 40A DISC

Edison series UL 508 load break disconnect switches allow safe control and safe disconnection of any motor application or to isolate a circuit within the panel. These disconnect switches are compact and offer a wide variety of accessories like 4th poles, auxiliary contacts, door mounting and 6-pole kits.

Also known as: 051712402552, RD40-3-508, BUSRD403508

Specifications

Type: Non-Fusible Panel Mount Switches
Type: Non-Fusible Panel Mount Switches