Vacancy Sensor Switch Dimmer, 5A, Maestro, White

Item #: 0128173

Cat #: MS-VPS6M2-DV-WH

UPC: 027557984591

$ 52.29 EA
Company wide:
0 in stock
Lutron Maestro Dual Voltage Vacancy Sensor Switch, 6-Amp, Single-Pole, White (Wall Plates Sold Separately)

Overview

Lutron Maestro Dual Voltage Vacancy Sensor Switch, 6-Amp, Single-Pole, White (Wall Plates Sold Separately)
Also known as: 027557984591, MS-VPS6M2-DV-WH, LUTMSVPS6M2DVWH

Features & Benefits

  • Coordinating Claro wall plate and accessories sold separately
  • Up to 6 Amp for lighting (120-Volt or 277-Volt) and 3 Amp for fans
  • Use in multi-location, single pole or 3-way applications
  • Works with up to 9 Maestro companion switches
  • Works with incandescent, halogen, magnetic and electronic low-voltage and non-dim LED and non-dim fluorescent bulbs, as well as general purpose fans
  • Uses advanced XCT sensing technology, offering the most reliable on/off performance up to 30 ft.
  • 180 deg field-of-view
  • Automatically turn lights on and off based on room occupancy
  • Programmable time-out of lights - 1, 5, 15 or 30 minutes
  • Coordinating Claro wall plate and accessories sold separately. Lutron's Maestro Vacancy Sensing Switch gives you one less thing to worry about, turning the lights off automatically when you leave the room. It's a simple, easy, and low cost way to save energy and add light automation to your home. Manually turn on the lights when you enter the room and when you leave, the lights will automatically turn off. The switch works just like a Lutron Maestro switch, allowing you to easily tap the switch

Specifications

Amps: 5
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: White
Mounting: Knuckle
Type: Vacancy
Amps: 5
Family / Style: Maestro
Color: White
Type: Vacancy
Volts AC: 120
Poles: 1
Mounting: Knuckle