
PVC Coated Conduit Outlet Box, Explosion-Proof, (4) 1-1/2" Hubs
Item #: 0128142
Cat #: PV1500GUAX59
UPC: 847656074807
$ 1385.69 EA
Company wide:
0
in stock
Documents & Guides
PVC Coated Conduit Outlet Box, Type: GUAX, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (4) 1-1/2 Inch, Opening: 5 Inch
Overview
PVC Coated Conduit Outlet Box, Type: GUAX, Explosion-Proof, Dust-ignitionproof, Raintight, Hub: (4) 1-1/2 Inch, Opening: 5 Inch
Also known as: 847656074807, PV1500GUAX59, CLBPV1500GUAX59
Specifications
| Diameter: | 1 1/2 in |
| Color: | Black |
| Material: | PVC Coated Steel |
| Diameter: | 1 1/2 in |
| Material: | PVC Coated Steel |
| Color: | Black |