
Speed Link 9.9', Includes Wire, Locking Device, Hook End Fitting
Item #:
0128115
Cat #:
SLK2L3
UPC:
782856801658
$ 16.18 EA
Company wide:
0
in stock
Documents & Guides
SPEED LINK 9.9'. Complete system includes wire, locking device and pre-assembled hook end fitting. 100lb static load. Standard Package Quantity: 10.
Overview
SPEED LINK 9.9'. Complete system includes wire, locking device and pre-assembled hook end fitting. 100lb static load. Standard Package Quantity: 10.
Complete system includes wire, locking device and pre-assembled hook end fittingHooks to a wide range of nVent CADDY fastenersFastens to the building structure or hanging services by looping around and hooking to wire ropeEasy to remove for applications requiring maintenanceSpring latch helps provide secure connectionInsert cable through hole and use bottom side of hook as an end stopAlso available in Y-hook configuration
Also known as: 782856801658, SLK2L3, CDYSLK2L3
Specifications
Material: | Steel |
Length: | 9.900 ft |
Material: | Steel |
Length: | 9.900 ft |
Customer Reviews
No reviews for this product
(0)