
Conduit Body Cover, 1-1/2", Form 7, Aluminum
Item #: 0128087
Cat #: APP570FSA
UPC: 781381601313
$ 41.20 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body Cover, Form 7, Type: Wedge, 1-1/2 Inch, Material: Cast Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body Cover, Form 7, Type: Wedge, 1-1/2 Inch, Material: Cast Aluminum, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381601313, APP570FSA, APPAPP570FSA
Specifications
| Material: | Cast Aluminum |
| Family / Style: | Form 7 |
| Hub Diameter: | 1 1/2 in |
| Material: | Cast Aluminum |
| Hub Diameter: | 1 1/2 in |
| Family / Style: | Form 7 |