
Cold Shrink Termination Kit, 4/0 AWG to 350 MCM, Black
Item #: 0128065
Cat #: 7623-T-95-3-RJS
UPC: 054007047070
$ 1561.66 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range 4/0 AWG - 350 MCM @ 5 kV (100%), 3/0 AWG - 350 MCM @ 5kV (133%), 3/0 AWG - 350 MCM @ 8 kV (100%), 3/0 AWG - 350 MCM @ 8 kV (133%), Cable Diameter Range 0.64 - 1.08 Inch, For Use With Shielded Cables, Kit Includes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range 4/0 AWG - 350 MCM @ 5 kV (100%), 3/0 AWG - 350 MCM @ 5kV (133%), 3/0 AWG - 350 MCM @ 8 kV (100%), 3/0 AWG - 350 MCM @ 8 kV (133%), Cable Diameter Range 0.64 - 1.08 Inch, For Use With Shielded Cables, Kit Includes (3) Terminations.
Also known as: 054007047070, 7623-T-95-3-RJS, MMM7623T953RJS
Specifications
| Color: | Black |
| Allowable Gauge Range: | 4/0 - 350 |
| Color: | Black |
| Allowable Gauge Range: | 4/0 - 350 |