PVC Coated Junction Box, 3/4"

Item #: 0128028

Cat #: PV0700GUAT26

UPC: 847656071899

$ 437.71 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated GUA Junction Box for Hazardous Locations, 3/4 Inch Trade Size, 3 Inch Cover Opening

Overview

PVC Coated GUA Junction Box for Hazardous Locations, 3/4 Inch Trade Size, 3 Inch Cover Opening

Engineered for reliable, code-compliant installations, our conduit outlet boxes give contractors a durable, versatile foundation for residential, commercial, and industrial wiring projects. Designed to simplify pull and splice work, mount devices, and support proper grounding, these boxes are available in multiple sizes and NEMA ratings to suit finished-wall, retrofit, or exposed outdoor applications. Pre-punched knockouts and standardized mounting patterns reduce install time and labor, while rugged materials and corrosion-resistant finishes ensure long-term performance in demanding environments. Whether you’re wiring lighting, receptacles, motors, or control equipment, these conduit outlet boxes help you deliver neat, professional results that meet inspection standards and stand up over the life of the building.

Also known as: 847656071899, PV0700GUAT26, CLBPV0700GUAT26

Specifications

Diameter: 3/4 in
Color: Black
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel
Color: Black