LED Driver, 96W, 24VDC

Item #: 0127999

Cat #: TR24L96DC

UPC:

Company wide:
0 in stock
Documents & Guides
LED Driver, 96 Watt, 24 Volts DC

Overview

LED Driver, 96 Watt, 24 Volts DC
Also known as: TR24L96DC, NSLTR24L96DC

Specifications

Wattage: 96
Type: LED Driver
Light Technology: LED
Wattage: 96
Light Technology: LED
Type: LED Driver