Tradesman Pro™ Lighted Tool Bag

Item #: 0127854

Cat #: 55431

UPC: 092644554315

Call for price
Company wide:
3 in stock
Documents & Guides
Tool Bag, Tradesman Pro™ Lighted Tool Bag, 31 Pockets, 15-Inch

Overview

Tool Bag, Tradesman Pro™ Lighted Tool Bag, 31 Pockets, 15-Inch

Illuminate inside your bag or your workspace with the Klein Tools Tradesman Pro Organizer Lighted Tool Bag. It features a removable LED light that can be positioned to shine inside or away from the bag. The light also has a hook and magnet for hands-free use.

Also known as: 092644554315, 55431, KLE55431, Tool box meeting, Tool box talk

Specifications

Length: 15 1/4 in
Color: Orange
Width: 8 in
Type: Tool Bag
Height: 14 in
Standards: California Proposition 65
Length: 15 1/4 in
Width: 8 in
Height: 14 in
Color: Orange
Type: Tool Bag
Standards: California Proposition 65