VISI-FLEX FUSE KIT

Item #: 0127812

Cat #: 1226C94G03

UPC: 786679466186

$ 194.08 EA
Company wide:
0 in stock
Documents & Guides
Fuse clip kit, Used with Visi-Flex DE-ION disconnect switches, Class R fuses, Model A or T trip, 60A at 250 Vac

Overview

Fuse clip kit, Used with Visi-Flex DE-ION disconnect switches, Class R fuses, Model A or T trip, 60A at 250 Vac
Also known as: 786679466186, 1226C94G03, CUT1226C94G03

Specifications

Mounting: Surface
Amps: 60
Family / Style: Visi-Flex
Mounting: Surface
Family / Style: Visi-Flex
Amps: 60