Capacitor Fuse, 125A, 600VAC, Limitron, Fast Acting, with Indicator

Item #: 0127757

Cat #: KGJ-E-125

UPC: 051712650076

$ 579.39 EA
Company wide:
0 in stock
Documents & Guides
Capacitor Fuse, 125 Amp, 600 Volt AC, Limitron, Fast Acting, with Indicator

Overview

Capacitor Fuse, 125 Amp, 600 Volt AC, Limitron, Fast Acting, with Indicator

Eaton’s Cooper Power series fuses are available in a wide variety of kV and amp ratings for use on both horizontal and vertical capacitor block bank configurations. The bus-mounted expulsion-type capacitor fuse provides highly reliable, economical protection for capacitor banks where medium energy-interrupting ability is required. In the event of a capacitor fault, excess current will flow through the fuse of the faulted unit

Also known as: 051712650076, KGJ-E-125, BUSKGJE125

Specifications

Speed: Fast Acting
Amps: 125
Mounting: Screw On
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Mounting: Screw On
Interrupt Rating DC: 200 kA
Amps: 125
Volts AC: 600
Interrupt Rating AC: 200 kA