Conduit Body, Type: LB, Size: 4", Cover/Gasket, Aluminum

Item #: 0127746

Cat #: LB400CG

UPC: 781002107408

$ 962.18 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.

Also known as: 781002107408, LB400CG, DOTLB400CG

Specifications

Type: Type LB
Material: Aluminum
Hub Diameter: 4 in
Type: Type LB
Hub Diameter: 4 in
Material: Aluminum