Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 48"

Item #: 0127708

Cat #: LPC248BST

UPC: 782856427025

$ 260.09 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal, Imperial Thread. Copper, Bare, 5/8" dia, Blunt, 48", 5/8 UNC Thread.

Overview

Air Terminal, Imperial Thread. Copper, Bare, 5/8" dia, Blunt, 48", 5/8 UNC Thread.

Air Terminal, Imperial Thread.

Also known as: 782856427025, LPC248BST, CADLPC248BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 48 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 48 in
Finish: Bare