
Fence Clamp, One Conductor, 3" Fence Post, 2/0 Solid-250 kcmil Stranded, 50 mm² Stranded-120 mm² St
Item #: 0127702
Cat #: FC080
UPC: 782856617082
$ 142.81 EA
Company wide:
0
in stock
Documents & Guides
Fence Clamp, One Conductor, 3" Fence Post, 2/0 Solid-250 kcmil Stranded, 50 mm² Stranded-120 mm² Stranded
Overview
Fence Clamp, One Conductor, 3" Fence Post, 2/0 Solid-250 kcmil Stranded, 50 mm² Stranded-120 mm² Stranded
nVent ERICO Fence Clamp, One Conductor is a single-conductor ence clamp that creates a secure connection.
Also known as: 782856617082, FC080, CADFC080
Features & Benefits
- Specifically designed for a single conductor connection
- Offers a theft-deterrent appearance for enhanced security
- Includes robust stainless steel or silicone bronze hardware for superior strength and longevity
- Made from high quality copper alloy that minimizes the risk of corrosion while ensuring reliable conductivity
- Versatile design accepts the conductor placement either parallel or at right angles to the pipe or post
Specifications
| Material: | Bronze |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2/0 - 250 |
| Finish: | Tinned |
| Material: | Bronze |
| Allowable Gauge Range: | 2/0 - 250 |
| Standards: | California Proposition 65 |
| Finish: | Tinned |