Flood Light, LED, 1-Light, 78W, 120-277V, Bronze

Item #: 0127700

Cat #: FXLED78TY

UPC: 019813031514

Company wide:
0 in stock
Documents & Guides
Flood Light, LED, 1-Light, 78 Watt, 120-277 Volt, Lumens: 9516, CRI: 71, Color Temperature: 3000K, Color: Bronze, Mount: Trunnion

Overview

Flood Light, LED, 1-Light, 78 Watt, 120-277 Volt, Lumens: 9516, CRI: 71, Color Temperature: 3000K, Color: Bronze, Mount: Trunnion
Also known as: 019813031514, FXLED78TY, RABFXLED78TY

Specifications

Material: Die Cast Aluminum
Wattage: 78
Color Temperature: 3000 (Warm White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 9844
Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Color: Bronze
Lumens: 9844
Wattage: 78
Mounting: Trunnion
Light Technology: LED