Pilot Light, Push to Test, 30mm, Amber, 120V AC/DC, 120V LED

Item #: 0127688

Cat #: CR104PLT82M

UPC: 783166570111

Call for price
Company wide:
0 in stock
Documents & Guides
Pilot Light, Push to Test, 30mm, Amber, 120 Volt AC/DC Supply, 120 Volt LED

Overview

Pilot Light, Push to Test, 30mm, Amber, 120 Volt AC/DC Supply, 120 Volt LED
Also known as: 783166570111, CR104PLT82M, GENCR104PLT82M

Specifications

Family / Style: CR104
Type: Press-To-Test Indicator Lights
Family / Style: CR104
Type: Press-To-Test Indicator Lights