200A Automatic Transfer Switch

Item #: 0127665

Cat #: RTSN200K3

UPC: 696471112337

$ 1834.91 EA
Company wide:
0 in stock
Documents & Guides
Automatic Transfer Switch. Type N, 200 Amp, 277/480V AC, 3-Phase, 3-Pole, NEMA 3R. Lug Range: 400 Mcm - 4 Awg, Height: 43", Width: 30", Depth: 13.1"

Overview

Automatic Transfer Switch. Type N, 200 Amp, 277/480V AC, 3-Phase, 3-Pole, NEMA 3R. Lug Range: 400 Mcm - 4 Awg, Height: 43", Width: 30", Depth: 13.1"
Also known as: 696471112337, RTSN200K3, GPSRTSN200K3

Specifications

Amps: 200
Volts AC: 480, 277
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 480, 277
Standards: California Proposition 65