Fire Alarm Cable, FPLR, 18/4, Non-Plenum, Unshielded, 1000'

Item #: 0127618

Cat #: 2F-135-91

UPC:

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 4-Conductor, FPLR/CL3R/CMR, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.170", Conductor Colors: Black, Red, Brown, Blue. Jacket Color: Red, Reel in box Length: 500 ft.

Overview

Fire Alarm Cable, 18 AWG, 4-Conductor, FPLR/CL3R/CMR, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.170", Conductor Colors: Black, Red, Brown, Blue. Jacket Color: Red, Reel in box Length: 500 ft.
Also known as: 2F-135-91, 184FPLRNRDSOLRBX5C

Specifications

Color: Red
Gauge: 18 AWG
Length: 500 ft
Volts AC: 300
Material: Copper
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Length: 500 ft
Material: Copper
Conductors: 4
Stranding: Solid
Gauge: 18 AWG
Volts AC: 300
Jacket: Riser
Shielding: Unshielded