Fire Alarm Cable, 16 AWG, 2-Conductor

Item #: 0127617

Cat #: 162FPLRPVCRIB

UPC: 079407149797

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL3R/CMR, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.170", Conductor Colors: Black, Red. Jacket Color: Red, Reel in box Length: 500 ft.

Overview

Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL3R/CMR, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.170", Conductor Colors: Black, Red. Jacket Color: Red, Reel in box Length: 500 ft.
Also known as: 079407149797, 162FPLRPVCRIB, 162FPLRNRDSOLRBX5C, fire wire

Specifications

Color: Red
Length: 500 ft
Volts AC: 300
Conductors: 2
Material: Copper
Gauge: 16 AWG
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Material: Copper
Jacket: Riser
Stranding: Solid
Length: 500 ft
Conductors: 2
Gauge: 16 AWG
Shielding: Unshielded