Fire Alarm Cable, FPLR, 18/2, Non-Plenum, Unshielded, 500'

Item #: 0127616

Cat #: 182FPLRPVCRIB

UPC: 079407715022

$ 0.20 FT
Company wide:
25,500 in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLR/CL3R/CMR, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.150", Conductor Colors: Black, Red. Jacket Color: Red, Reel in box Length: 500 ft.

Overview

Fire Alarm Cable, 18 AWG, 2-Conductor, FPLR/CL3R/CMR, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.150", Conductor Colors: Black, Red. Jacket Color: Red, Reel in box Length: 500 ft.

FPLR stands for Fire Power-Limited Riser cable. It is a specialized, UL-listed vertical-run cable engineered to prevent flames from spreading between floors in multi-story buildings, commonly marketed for commercial fire alarms, smoke detectors, and security circuits.

Also known as: 079407715022, 182FPLRPVCRIB, 182FPLRNRDSOLRBX5C

Specifications

Color: Red
Gauge: 18 AWG
Length: 500 ft
Volts AC: 300
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Length: 500 ft
Conductors: 2
Jacket: Riser
Stranding: Solid
Gauge: 18 AWG
Volts AC: 300
Material: Copper
Shielding: Unshielded