50VA, MTE Series CPT

Item #: 0127615

Cat #: CE0050E4DCE

UPC: 786680040672

$ 29.76 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
50 VA, 1-Phase, 380/400/415V Primary Volts - 110/120V Secondary Volts, 50/60 Hz operation. MTE Industrial Control Transformer, CE Marked IP00, Encapsulated.

Overview

50 VA, 1-Phase, 380/400/415V Primary Volts - 110/120V Secondary Volts, 50/60 Hz operation. MTE Industrial Control Transformer, CE Marked IP00, Encapsulated.
Also known as: 786680040672, CE0050E4DCE, CUTCE0050E4DCE

Specifications

Volt Amps: 50
Mounting: Surface
Phase: 1
Secondary Voltage: 110/120
Volt Amps: 50
Phase: 1
Mounting: Surface
Secondary Voltage: 110/120