PVC Coated Nipples, 3/4" X 6"

Item #: 0127609

Cat #: PV0760CN00

UPC: 847656055813

$ 60.90 EA
Company wide:
0 in stock
Documents & Guides
CLB PV0760CN00 PVC Coated Nipples, 3/4" X 6"

Overview

CLB PV0760CN00 PVC Coated Nipples, 3/4" X 6"
Also known as: 847656055813, PV0760CN00, CLBPV0760CN00

Specifications

Diameter: 3/4 in
Length: 6 in
Color: Black
Material: PVC Coated Steel
Diameter: 3/4 in
Color: Black
Length: 6 in
Material: PVC Coated Steel