Electronic Ballast, 2-Lamp, 120-277V, T8

Item #: 0127589

Cat #: IOP-2P59-N-35I

UPC: 781087135624

$ 80.86 EA
Company wide:
129 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F72T8, (1 or 2) F96T8, (1 or 2) F96T8/ES (51W).

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F72T8, (1 or 2) F96T8, (1 or 2) F96T8/ES (51W).

With the latest energy-efficient ballast technology and years of industry experience, we’re helping customers achieve their sustainability goals and boost their productivity and profitability through innovative products, tools, and resources we call Smart Solutions.™

Also known as: 781087135624, IOP-2P59-N-35I, ADVIOP2P59N35I

Specifications

Wattage: 59, 51, 46, 57
Family / Style: Optanium
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 59, 51, 46, 57
Light Technology: Fluorescent
Family / Style: Optanium
Volts AC Range: 120 - 277