1-4/0 CU LUG SCR 1H

Item #: 0127584

Cat #: KA28

UPC: 781810364857

Company wide:
0 in stock
Documents & Guides
Copper Terminal, 1 Hole, 1-4/0 AWG (Str), 3/8" Stud, 1 Screw.

Overview

Copper Terminal, 1 Hole, 1-4/0 AWG (Str), 3/8" Stud, 1 Screw.
Also known as: 781810364857, KA28, BURKA28

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 1 - 4/0
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1 - 4/0
Mounting: 1-Hole
Stud Size: 3/8 in