Item #: 0127533
Cat #: VR1
UPC:
$ 52.43 EA
Company wide:
0 in stock

Overview

ALTRONIX VR1
Also known as: VR1, ALXVR1

Specifications

Volts DC: 24
Type: Wall Pack
Volts DC Range: 12
Volts AC: 24
Material: Steel
Volts DC: 24
Volts DC Range: 12
Material: Steel
Type: Wall Pack
Volts AC: 24

Customer Reviews

No reviews for this product
(0)