Marine Cable, Type MC-HL, 12/3, Aluminum Sheath, 600/1000V

Item #: 0127465

Cat #: 546-31-3453

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Marine Cable, Type MC-HL, 12/3, Aluminum Sheath, 600/1000V, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

Marine Cable, Type MC-HL, 12/3, Aluminum Sheath, 600/1000V, For Cable Tray Use, Sunlight Resistant, For Direct Burial

X-Olene® is Okonite's trade name for its chemically cross-linked polyethylene, with high dielectric strength.

Also known as: 546-31-3453, OKO546313453

Specifications

Conductors: 3
Gauge: 12 AWG
Color: Black
Volts AC: 600
Conductors: 3
Color: Black
Gauge: 12 AWG
Volts AC: 600