LED Wallpack, 52W, 277V, Bronze

Item #: 0127442

Cat #: WPLEDC52NW

UPC: 019813029269

$ 851.20 EA
Company wide:
0 in stock
Documents & Guides
LED Wallpack, 52W, 277V, Bronze

Overview

LED Wallpack, 52W, 277V, Bronze

High performance LED light engine Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. Replaces 250W MH. Traditional wallpack look from the front. 3 cutoff options. 5-year warranty.

Also known as: 019813029269, WPLEDC52NW, RABWPLEDC52NW

Specifications

Wattage: 52
Color: White
Light Technology: LED
Wattage: 52
Light Technology: LED
Color: White