ETN DT368UGKN Heavy Duty Double-Thr

Item #: 0127438

Cat #: DT368UGKN

UPC: 786685386980

$ 48033.80 EA
Company wide:
0 in stock
Documents & Guides

Overview

C-H DT368UGKN
Also known as: 786685386980, DT368UGKN, CUTDT368UGKN

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 1200
Volts AC: 600
Poles: 3
Mounting: Surface
Amps: 1200
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600