ETN S07016CH 7.5 KVA Type EP Transf

Item #: 0127409

Cat #: S27N11S07N

UPC: 786680147050

$ 2620.86 EA
Company wide:
0 in stock
C-H S27N11S07N 7.5 KVA 277V

Overview

C-H S27N11S07N 7.5 KVA 277V
Also known as: 786680147050, S27N11S07N, CUTS27N11S07N

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 7.500kVA
Primary Voltage: 277
Phase: 3
Volt Amps: 7.500kVA
Type: Dry Type Transformer
Primary Voltage: 277