Heater Interior, Apex 72 Series, 1000W 240V

Item #: 0127398
Cat #: HW102
UPC: 027418653031
$ 185.76 EA
Company wide:
18 in stock
Documents & Guides
Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 1000W 240V *Cadet Part # 65303*

Overview

Cadet Apex72 High Wall Series Heater Assembly Only (no Thermostat), 1000W 240V *Cadet Part # 65303*
Gain living space - place furniture where you likeHigher placement is ideal for homes with kids or pets - mount 72 inches above floorContemporary look blends seamlessly into any roomCover secured by strong magnets, yet detaches easily for cleaningOutlet grill is available in two designsRecommended cleaning every 24 months, compared with six months for most wall heatersEnjoy lasting warmth, thanks to durable sealed heating elementIncludes high-temperature safety shutoff featureProudly made in the USA5-year warrantyETL listed
Also known as: 027418653031, HW102, CDTHW102

Specifications

Wattage: 1000
Volts AC: 240
Mounting: Wall
Family / Style: Apex72
Wattage: 1000
Mounting: Wall
Volts AC: 240
Family / Style: Apex72

Customer Reviews

No reviews for this product
(0)