750 Stranded Copper Wire Soft Drawn 500'

Item #: 0127349

Cat #: 750BC61STR

UPC:

Company wide:
0 in stock
Documents & Guides
Bare Copper, Soft Drawn, 750 AWG, 37 Strand, 500 Foot Reel

Overview

Bare Copper, Soft Drawn, 750 AWG, 37 Strand, 500 Foot Reel
Also known as: 750BC61STR, 750BCSTRX500

Specifications

Gauge: 750 kcmil
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 750 kcmil
Conductors: 1
Stranding: Stranded
Length: 500 ft
Material: Soft Drawn Copper