1500W 208V 72 IN

Item #: 0127333

Cat #: F2915072SW

UPC: 686334105262

$ 170.17 EA
Company wide:
0 in stock
Documents & Guides
TPI F2915072SW 1500W 208V 72 IN

Overview

TPI F2915072SW 1500W 208V 72 IN
Also known as: 686334105262, F2915072SW, TPIF2915072SW

Specifications

Wattage: 1500
Length: 72 in
Color: White
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500
Color: White
Mounting: Wall
Length: 72 in
Volts AC: 208
Standards: California Proposition 65