Fuse, 10 Amp, Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 0127242

Cat #: S506-10-R

UPC: 051712639835

$ 5.93 EA
Company wide:
30 in stock
Documents & Guides
10 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

Overview

10 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS
Also known as: 051712639835, S506-10-R, BUSS50610R

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 10
Volts DC: 32
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Diameter: 5 mm
Amps: 10
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Length: 20 mm
Volts DC: 32
Volts AC: 250