Fuse, 1.6 Amp, Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 0127241

Cat #: S506-1.6-R

UPC: 051712639729

$ 3.76 EA
Company wide:
0 in stock
Documents & Guides
1.6 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS

Overview

1.6 Amp Time-Delay Glass Fuse, 5mm x 20mm, 250V, RoHS
Also known as: 051712639729, S506-1.6-R, BUSS5061.6R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Glass, Fuse
Volts DC: 32
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Amps: 1.600
Diameter: 5 mm
Type: Glass, Fuse
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Length: 20 mm
Volts DC: 32
Volts AC: 250
Amps: 1.600