TS Sidewalls, 78.700 x 31.500", Carbon Steel, Includes Hardware

Item #: 0127238

Cat #: 8108235

UPC: 639889346383

$ 831.64 EA
Company wide:
0 in stock
Documents & Guides
TS Sidewalls, 78.700 x 31.500 Inch, Carbon Steel, Includes Hardware, For Use With TS/TS IT Enclosures, Packaged as 2 Pieces

Overview

TS Sidewalls, 78.700 x 31.500 Inch, Carbon Steel, Includes Hardware, For Use With TS/TS IT Enclosures, Packaged as 2 Pieces

TS Sidewalls benefit from automatic potential equalization and higher EMC protection thanks to enclosure panel holders with grounding insert, easy positioning with the location aid, and grounding bolt with contact surface.

Also known as: 639889346383, 8108235, RIT8108235

Specifications

Mounting: Side
Height: 2000 mm
IP/NEMA Rating: IP55
Width: 800 mm
Material: Steel
Mounting: Side
IP/NEMA Rating: IP55
Material: Steel
Height: 2000 mm
Width: 800 mm