TS Bayed Enclosure with Mounting Plate and Single Door, 800 x 2000 x 800 mm

Item #: 0127236

Cat #: 8808500

UPC: 639889380783

$ 2879.93 EA
Company wide:
0 in stock
Documents & Guides
TS Bayed Enclosure with Mounting Plate and Single Door, 800 x 2000 x 800 mm, IP55 Rated, NEMA 12, Includes Door, Roof Plate, Rear Panel, (4) Eyebolts, 3mm Double Bit Lock, Base Plates, Mounting Plate, (2) TS Punched Rails 18 x 38 mm, (2) Support Strips

Overview

TS Bayed Enclosure with Mounting Plate and Single Door, 800 x 2000 x 800 mm, IP55 Rated, NEMA 12, Includes Door, Roof Plate, Rear Panel, (4) Eyebolts, 3mm Double Bit Lock, Base Plates, Mounting Plate, (2) TS Punched Rails 18 x 38 mm, (2) Support Strips

Due to its symmetrical profile in terms of width and depth, the TS 8 baying system, made from sheet steel, saves considerable space and facilitates easy internal installation. It also allows a baying arrangement on all sides. In addition, the integrated, automatic potential equalization of all enclosure panels and the triple machining of the surface ensures maximum safety.

Also known as: 639889380783, 8808500, RIT8808500

Specifications

Depth: 800 mm
Height: 2000 mm
Width: 800 mm
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 800 mm
Width: 800 mm
IP/NEMA Rating: NEMA 12
Height: 2000 mm
Material: Steel