Snap-On, End Section, Type: FEM6D

Item #: 0127216

Cat #: 1SNK 508 911 R0000

UPC: 888614179936

$ 1.75 EA
Company wide:
9 in stock
Documents & Guides
Snap-On End Section. Type: ES4-D2-SF1, Color: Dark Gray, Used with Terminals: ZS4-D2-SF1

Overview

Snap-On End Section. Type: ES4-D2-SF1, Color: Dark Gray, Used with Terminals: ZS4-D2-SF1
Also known as: 888614179936, 1SNK 508 911 R0000, ENT1SNK508911R0000

Specifications

Family / Style: SNK
Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: SNK
Type: End Section
Mounting: Snap On
Color: Gray